Deck Scrubbing Brush 10" Each

Order Code: ZT2426144S

£8.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.390%
5 - 9£8.054%
10 - 19£7.728%
20 - 49£7.3812%
50 +£7.0516%


Description

JanSan Deck Scrubbing Brush 10" is a superior quality deck scrubbing brush. Hard wearing union mixture fill with good water retaining properties. A stiff Union blend scrubbing brush designed to be affixed to a long handle and used to remove dirt and debris. Union fibre is a mixture of two or more natural materials and the body is wood so the item can be re-cycled when worn out.
Features & Benefits: - Use with standard 15/16" wooden handle. - A basic brush to mount on a long handle - Natural Union fiber bristles - Stiff for heavy dirt removal - Strong and resilient
Specification: - Union mixture 38mm Trim - Width: 25.4cm (10") - Depth: 6.1cm (2.7") - Height: 6.4cm (3.2")

See full description
Specifications for Deck Scrubbing Brush 10" Each
  • Colour
    Brown
  • Material
    Polypropylene
  • Product Type
    Wooden Brooms & Brushes
  • Size
    25cm / 10"

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome