Deluxe Washing Up Brush 270mm Each

Deluxe Washing Up Brush 270mm Each

Order Code: ZT2426309S

£5.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.990%
5 - 9£5.754%
10 - 19£5.518%
20 - 49£5.2712%
50 +£5.0316%


Description

JanSan Deluxe Washing Up Brushh is a hand held Brush to clean crockery easily - especially good for those hard-to-reach places
Good quality brush with shaped bristle head, suitable for general washing up in a professional or domestic environment.
Supplied in assorted colours.
Approx 270mm length

Please Note : Due to geographical locations we are unable to deliver to Highlands

See full description
Specifications for Deluxe Washing Up Brush 270mm Each
  • Colour
    Green
  • Product Type
    Hygiene Brushes
  • Size
    27cm / 10"
  • Length
    270mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome