Doodlebug Scrub Pad Heavy Duty Black Each

Order Code: ZT2425585S

£1.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£1.990%
20 - 49£1.895%
50 - 99£1.7910%
100 +£1.6915%


Description

JanSan� Doodlebug Scouring Pad Black Scrub 'n Strip Pad is a highly durable, thick brown stripping pad that consistently offers an excellent stripping effect (wet or dry) throughout its life. . Strip floors consistently both wet and dry with Doodlebug Scouring Pad Black. Our premium quality, reusable thick brown stripping pad is highly durable, and consistently offers an excellent stripping effect (wet or dry) throughout its long life. The flexibility of the pad also brings a range of benefits, including conformability to uneven surfaces, and ease of washing after use.
Features & Benefits - Highly durable pad that consistently offers an excellent stripping effect (wet or dry) throughout its life - The flexibility of the pad also brings a range of benefits, including conformability to uneven surfaces, and ease of washing after use - Conformable stripping pad provides maximum contact to uneven surfaces - Washable, reusable pad resists loading and clogging - Rectangular shape allows stripping in hard-to-reach places like corners and stairwells - Size: 25x11x2cm
Suggested Applications Stripping floors and other surfaces

See full description
Specifications for Doodlebug Scrub Pad Heavy Duty Black Each
  • Colour
    Black
  • Product Type
    Octopus Edge Tools
  • Size
    114 x 255mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome