Hillbrush Round Scrubbing Brush Stiff White Each

Order Code: ZT2427278S

£16.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£16.990%
5 +£16.145%


Description

HillBrush Round Scrubbing Brush Stiff is a round polypropylene block scrubbing brush that is filled stiff polyester bristles. This product is ideal for cleaning up sinks, trays, draining boards. Push down on it, and the filaments push outwards into corners. The round handle has finger grips and is easy to hold. Features & Benefits: - A round scrubbing brush - Polypropylene handle - Polypropylene with polyester bristles - Ideal for cleaning sinks, trays & draining boards - Perfect for trade and domestic use Specification: - Min Usage Temperature: -18 C - Max Usage Temperature: -18 C - Material: Polypropylene - Filament Retention: Standard - Stiffness: Stiff - Length: 115 mm - Width: 115 mm - Height: 103 mm

See full description
Specifications for Hillbrush Round Scrubbing Brush Stiff White Each
  • Colour
    White
  • Product Type
    Hygiene Brushes
  • Application
    Cleaning
  • Length
    115mm
  • Height
    103mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome