Nail and Hand Scrubbing Brushes

Order Code: ZT1030307X

£1.09 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£1.090%
20 - 49£1.053.5%
50 - 99£1.008.5%
100 - 199£0.9612%
200 +£0.9215.5%


Description

90mm long, with stiff bristles on both sides. For cleaning both hands and nails.

Specifications for Nail and Hand Scrubbing Brushes
  • Type
    Nail Brush
  • Body Material
    Wood
  • Overall Length
    90mm
  • Colour
    White
  • Bristle Material
    Synthetic
  • MFR Part No.
    907-888
  • Application
    Hands & Nails Cleaning
  • Hard/Soft
    Medium
  • Width
    90mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome