Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
/
Cleaning Hardware
/
Brushes, Brooms & Dustpans
/
Scrubbing Brushes
Plastic Pot Brush (Assorted Colours)
Order Code:
ZT5349273S
£1.19
Inc VAT (20%)
Quantity
Price
Discount
1 - 19
£1.19
0%
20 - 49
£1.14
4%
50 - 99
£1.09
8.5%
100 - 199
£1.05
12%
200 +
£1.00
16%
1
Add to basket
Get it by
Fri, 8th Aug
In Stock
GBP
1.19
https://www.zoro.co.uk/shop/cleaning-and-hygiene/scrubbing-brushes/plastic-pot-brush-assorted-colours/p/ZT5349273S
Add to quotation
View all Scrubbing Brushes
Description
This plastic pot brush is ideal for cleaning pots and dishes in all catering environments.
Tags:
#BulkDiscount
Specifications
Specifications for Plastic Pot Brush (Assorted Colours)
Product Type
Washing Up Products
Use For
Dish Washing By Hnd
Material
Plastic
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome