PP Round Brush With Connecting Tube, Length 82mm, Set

Order Code: ZT2731384S

£209.99 Inc VAT (20%)


Description

PP round brush with connecting tube, length 82 mm, set. Supplied = assembled. Material = plastic, brass. Diameter = 40 mm. Length = 500 mm. Product type = accessories for vacuum cleaners. Antistatic with connecting pipe. Equipped with brass components. Extremely robust PP round brush with wide brush head and metal threads.

Specifications for PP Round Brush With Connecting Tube, Length 82mm, Set
  • Material
    Plastic
    Brass
  • Supplied
    Assembled
  • Product Type
    Accessories for Vacuum Cleaners
  • Length
    500mm
  • Diameter
    40mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome