Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Hardware
Brushes, Brooms & Dustpans
Scrubbing Brushes
Scrubbing Brush
By Cotswold
6 Reviews
Order Code:
ZT1030285X
£1.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 19
£1.99
0%
20 - 49
£1.91
4%
50 - 99
£1.83
8%
100 - 199
£1.75
12%
200 +
£1.67
16%
1
Add to basket
Get it on
Tue, 24th Dec
In Stock
GBP
1.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/scrubbing-brushes/scrubbing-brush/p/ZT1030285X
Add to quotation
Schedule an order and save 5%
View all Scrubbing Brushes
Description
Single tufted (single heel) pattern. Union mixture. Length of 8".
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Scrubbing Brush
Overall Length
8in
Body Material
Wood
Colour
Brown
Type
Scrubbing Brush
Width
203mm
Hard/Soft
Hard
Application
General Surfaces
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome