Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Hardware
Brushes, Brooms & Dustpans
Scrubbing Brushes
Single (50mm) Brush for 01504
By SIP
Order Code:
ZT3287724S
Copy
£12.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£12.99
0%
5 - 9
£12.34
5%
10 - 19
£11.69
10%
20 +
£11.04
15%
1
Add to basket
Get it by
Fri, 25th Apr
In Stock
GBP
12.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/scrubbing-brushes/single-50mm-brush-for-01504/p/ZT3287724S
Add to quotation
View all Scrubbing Brushes
Description
Single (50mm) Brush for 01504
Tags:
#BulkDiscount
Specifications
Specifications for Single (50mm) Brush for 01504
Size
50mm