Syntox Angled Woodcare Brush 50mm 2IN

Order Code: ZT3076091S

£19.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Purdy® Syntox™ Angled Woodcare Brush 50mm (2in) gives a superior, ultra-smooth finish on wood which is so glossy and shiny it looks polished. The bristles are designed to mimic natural ox-hair brushes so have the same benefits but last five-times longer. , It works best with stains, varnishes, oils or anything to leave a clear finish as well as water and solvent-based finishes. Specifications:, Material: Chinex & Nylon blend synthetic filaments., Handle: Thin Rattail., Ferrule: Round edge. Care Instructions:, Remove excess paint with the Purdy Brush and Roller Cleaner before rinsing your brushes in cleaning liquid.

See full description
Specifications for Syntox Angled Woodcare Brush 50mm 2IN
  • Type
    Woodcare
  • Size
    2in
  • Pack Quantity
    1
  • Brush Type
    Woodcare
  • Bristle
    Synthetic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome