Ultra Grip Jumbo Dish Brush 501120

Order Code: ZT1541767S

£5.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.390%
5 - 9£5.174%
10 - 19£4.968%
20 - 49£4.7412%
50 +£4.5316%


Description

An Addis Ultra Grip Jumbo Dish Washing Brush makes short work of tough stains when washing up. The nylon fill bristles power through dried food on plates and pans. The ergonomically-curved handle features a soft grip for comfort and is long enough to thoroughly clean the deepest of pots, with a built-in scraper for heavy cleaning. It also includes a hook to hang the brush up, saving space around your sink and allowing it to dry effectively, reducing the risk of bacteria.
Extra large dish washing brush
Ergonomic soft handle for comfortable grip
Soft nylon bristles for effective cleaning
Built-in scraper for stubborn marks
Hook for hanging up

See full description
Specifications for Ultra Grip Jumbo Dish Brush 501120
  • MFR Part No.
    AG05741
  • Weight
    0.0601kg
  • Bristle Material
    Nylon
  • Type
    Dish Brush

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome