Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Hardware
Brushes, Brooms & Dustpans
Scrubbing Brushes
Val Deck Scrubbing Brush & 4ft Handle
By Valuex
Order Code:
ZT3523153S
£13.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£13.39
0%
5 - 9
£12.85
4%
10 - 19
£12.32
8%
20 +
£11.78
12%
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
13.39
https://www.zoro.co.uk/shop/cleaning-and-hygiene/scrubbing-brushes/val-deck-scrubbing-brush-and-4ft-handle/p/ZT3523153S
Add to quotation
View all Scrubbing Brushes
Description
ValueX Deck Scrubbing Brush & 4 Foot Handle 0906215
Tags:
#BulkDiscount
Specifications
Specifications for Val Deck Scrubbing Brush & 4ft Handle
Form
Deck Scrub & Handle
Material
Wood/PVC
Size
48in
Type
Brooms, Mops & Buckets
Colour
Brown
Brush Width
240mm
Brush Depth
70mm
Broom Height With Handle
1215mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome