Quantity | Price | Discount |
---|---|---|
1 - 4 | £23.99 | 0% |
5 - 9 | £23.03 | 4% |
10 - 19 | £22.07 | 8% |
20 + | £21.11 | 12% |
Prochem 110015 Brass Spray Tip Jet
To be used with a variety of wands and upholstery tools.
Specifications
Spray Angle: 110°
Spray Pattern: Tapered Edge
Capacity (40 psi): 0.15 gpm
Nozzle Type: TPU
Capacity Size: 15
Length: 1-57/64"
Hex: 0.8125"
Orifice Diameter: 0.031"
Minimum PSI: 30
Maximum PSI: 60
Material: Brass