750ML Trigger Head Bottles

750ML Trigger Head Bottles

Order Code: ZT3082734SCopy

£16.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£16.990%
5 - 9£16.314%
10 - 19£15.638%
20 +£14.9512%


Description

Capacity ml: 750.
Colour: White.
Material: Polyethylene.
Product Type: Pump.Adjustable nozzle which can be turned from straight stream to fine mist, and locked in position to avoid leakage. Graduation marks for accurate dilution of fluids. Ergonomically designed for comfortable use, with a three finger grip.

See full description
Specifications for 750ML Trigger Head Bottles
  • Colour
    White
  • Material
    Polyethylene
  • Capacity
    750ml
  • Product Type
    Trigger Head Bottle
  • Size
    750ml