GN922B White Bottle 600ml (PK-100)

Order Code: ZT3810010S

£61.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£61.990%
5 +£59.514%


Description

This handy trigger spray bottle is designed for diluting cleaning solutions and effectively spraying them on a variety of surfaces, making it an essential tool for efficient cleaning. Featuring an ergonomic design for a comfortable grip, the bottle allows for easy handling, while its 600ml capacity provides ample dosage for larger cleaning jobs. Constructed from strong HD polyethylene, this durable spray bottle is built to withstand regular use, making it a reliable choice for both professional and personal cleaning needs.

Features and Benefits
• User-friendly design for an easy grip
• Offers a generous 600ml capacity for sufficient dosing
• Crafted from robust HD polyethylene for enhanced durability

See full description
Specifications for GN922B White Bottle 600ml (PK-100)
  • Capacity
    0.6L
  • MFR Part No.
    GN922B
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome