Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Hardware
Spare Spray Bottles
Trigger Spray Bottle 500ml
By GreaseApe
Order Code:
ZT5576964S
Copy
£11.29
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£11.29
0%
5 +
£10.73
5%
1
Add to basket
Get it by
Wed, 30th Apr
In Stock
GBP
11.29
https://www.zoro.co.uk/shop/cleaning-and-hygiene/spare-spray-bottles/trigger-spray-bottle-500ml/p/ZT5576964S
Add to quotation
View all Spare Spray Bottles
Description
GreaseApe Trigger Spray 500ml
Tags:
#BulkDiscount
Specifications
Specifications for Trigger Spray Bottle 500ml
Product Type
Trigger Spray Bottles
Capacity
500ml