349287 Floor Squeegee Combi

Order Code: ZT3078519S

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 - 9£38.394%
10 +£36.798%


Description

Blade Length mm: 450.
Product Type: Scrapers & squeegees.
Type: Sanitary combi squeegee.Heavy duty floor squeegee is constructed from 14 gauge powder painted steel frame and retainer. It is used to move large volumes of water and debris. Sanitary combi squeegee has a scrubbing and squeegee action in one, will not scratch delicate floors.

Specifications for 349287 Floor Squeegee Combi
  • Blade Length
    450mm
  • Product Type
    Scrapers & Squeegees
  • Type
    Sanitary Combi Squeegee

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome