Aquadozer Floor Squeegee Straight 60cm Each

Order Code: ZT2621044S

£43.99 Inc VAT (20%)


Description

Unger Aquadozer Floor Squeegee Straight 60cm Heavy-Duty Straight Floor Squeegee Has A Replaceable, 2" High, Premium Black Epdm Rubber Blade And Is Ideal For Moving Large Volumes Of Water, Mud, Debris, Waste, Scraps, Slush Or Snow.
Features & Benefits- Unger AquaDozer Heavy Duty- For heavy-duty jobs and moving large volumes of water, mud, and debris- Made with black EPDM rubber- Constructed with 14 gauge powder-coated steel frame- Reinforced zinc alloy handle socket

See full description
Specifications for Aquadozer Floor Squeegee Straight 60cm Each
  • Material
    Metal
  • Colour
    Green
  • Size
    60cm / 24"
  • Product Type
    Squeegees & Scrapers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome