ErgoTec Squeegee, Soft, Length 350mm

Order Code: ZT2687728S

£69.99each Inc VAT (20%)
£349.95 minimum order value

Minimum order quantity: 5.

Description

ErgoTec squeegee, soft, length 350 mm, 5+ items. Supplied = assembled. Width = 150 mm. Length = 350 mm. Product type = squeegees. Weight = 0.18 kg. Optimised S spring. Pleasant to hold, fewer injuries. Fast and easy replacement of wiper rubber and bar. Safe to use as it cannot twist or fall off (locking cone) The ErgoTec squeegee features an ergonomic, two-component handle. It is supplied complete with an S channel and a soft wiper rubber.

See full description
Specifications for ErgoTec Squeegee, Soft, Length 350mm
  • Product Type
    Squeegees
  • Width
    150mm
  • Length
    350mm
  • Supplied
    Assembled

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome