Floor Squeegee, For Oily Substances, Width 550mm, With 2-part Chrome Plated Handle

Order Code: ZT2692197S

£89.99 Inc VAT (20%)


Description

Floor squeegee, for oily substances, width 550 mm, with 2-part chrome plated handle. Supplied = assembled. Colour = chrome, red. Weight = 1.36 kg. Model = for oily liquids. Product type = squeegees with handle. The floor squeegees are outstandingly suited for smooth tiled floors in industrial halls, factory halls, garages, terraces, swimming pools or for removing slush in winter service. Also suitable for oily floors. Set consists of: 2 x floor squeegee for oily substances, 550 mm wide 1 x chrome plated 2-part handle, 1400 mm long

See full description
Specifications for Floor Squeegee, For Oily Substances, Width 550mm, With 2-part Chrome Plated Handle
  • Colour
    Chrome, Red
  • Product Type
    Squeegees with Handle
  • Supplied
    Assembled
  • Material
    Chrome Plated
  • Handle Length
    1400mm
  • Width
    550mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome