Floor Squeegee, Standard, Width 550mm, With 2-part Chrome Plated Handle

Order Code: ZT2692248S

£72.99 Inc VAT (20%)


Description

Floor squeegee, standard, width 550 mm, with 2-part chrome plated handle. Supplied = assembled. Colour = chrome, black. Weight = 1.26 kg. Model = standard. Product type = squeegees with handle. High quality elastic material for smooth wiping. The floor squeegees are outstandingly suited for smooth tiled floors in industrial halls, factory halls, garages, terraces, swimming pools or for removing slush in winter service. Set consists of: 2 x standard model floor squeegee, 550 mm wide 1 x chrome plated 2-part handle, 1400 mm long

See full description
Specifications for Floor Squeegee, Standard, Width 550mm, With 2-part Chrome Plated Handle
  • Colour
    Chrome, Black
  • Product Type
    Squeegees with Handle
  • Supplied
    Assembled
  • Size
    550mm
  • Handle Length
    1400mm
  • Width
    550mm
  • Material
    Chrome Plated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome