Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Hardware
Windows Cleaning Equipment
Squeegees
Heavy Duty Floor Squeegee 22in 101500
By Value Product
2 Reviews
Order Code:
ZT1544079S
£12.99
Inc VAT (20%)
1
Add to basket
Get it in
5-7
working days
Available
GBP
12.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/squeegees/heavy-duty-floor-squeegee-22in-101500/p/ZT1544079S
Add to quotation
View all Squeegees
Description
Heavy Duty Floor Squeegee 22 Inch 101500
Specifications
Specifications for Heavy Duty Floor Squeegee 22in 101500
Depth
548mm
MFR Part No.
CNT00227
Width
173mm
Height
548mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome