Hydra Floor Rubber Squeegee & Mop Frame 50cm Each

Order Code: ZT2818796S

£39.99 Inc VAT (20%)


Description

Greenspeed Hydra Floor Rubber Squeegee
Super agile and hygienic floor squeegee and mop system. Unique cleaning power by concentrating force on the narrow strip of the floor squeegee, combined with microfibre. The Hydra floor system reduces washwater volume compared to standard mops. Highquality, soft rubber (replaceable). Also suitable for wiping water away in places where hygienic maintenance is important.
Instruction Manual
Hydra system1. Preimpregnate Hydra Slide and Super floorcloths. Maximum 150 ml per floorcloth. 2. Attach the floor squeegee to the handle. 3. Fit the opening of the Hydra floorcloth over the hooks of the floor squeegee, and then place the floor cleaner on the floor with the squeegee on the floorcloth. 4. Position the handle at nose height for ergonomic use. 5. Start cleaning, and regularly move the floor squeegee backwards on the floorcloth. Use both sides of the floorcloth. 6. Remove the floorcloth hygienically by pulling a loop to the side, and place the floorcloth in the laundry net. 7. We recommend washing the floorcloths at 60�C with a detergent for coloured fabrics, such as Greenspeed detergent. Lower washing temperatures help protect the environment.
Floor squeegee for wiping water away:1. Position the handle of the floor squeegee at nose height for ergonomic use. 2. Apply as thin a layer of water as possible to the floor. 3. Draw the water to a central point (e. g. door or corner), without exerting excessive pressure on the floor squeegee. Cross joints diagonally to avoid splashing water. 4. For best results, you can mop the floor with a dry floorcloth afterwards. Then you can use this floorcloth to pick up the remaining dirty water.

See full description
Specifications for Hydra Floor Rubber Squeegee & Mop Frame 50cm Each
  • Size
    50cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome