Moerman 23872 Squeegee Safety Lasso Tool 1, 6m Each

Moerman 23872 Squeegee Safety Lasso Tool 1, 6m Each

Order Code: ZT2620686SCopy

£31.99 Inc VAT (20%)


Description

CONNECTOR


Use the carabiner to fix on tools.


Use the strap to fix on extension pole.


Comfortable velcro wristband

Use strap or carabiner

Avoid tool drop from heights

Coil in TPU

Length: 1,6m stretched

See full description
Specifications for Moerman 23872 Squeegee Safety Lasso Tool 1, 6m Each
  • Material
    Plastic
  • Colour
    Black
  • Size
    50cm / 22"
  • Product Type
    Window Cleaners Holsters