Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Hardware
Windows Cleaning Equipment
Squeegees
Stainless Steel Window Wiper 14in
By Jantex
Order Code:
ZT4856014S
£10.49
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£10.49
0%
5 +
£9.86
6%
1
Add to basket
Get it in
20-30
working days
Available
GBP
10.49
https://www.zoro.co.uk/shop/cleaning-and-hygiene/squeegees/stainless-steel-window-wiper-14in/p/ZT4856014S
Add to quotation
View all Squeegees
Description
Ergonomic comfort-grip handle reduces strain during continued use.
Tags:
#BulkDiscount
Specifications
Specifications for Stainless Steel Window Wiper 14in
Material
Stainless Steel
Product Type
Window Wiper
Size
14in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome