Echlor Tablets W012 Cleaner, Disinfectant & Deodoriser 200 Tabs

Order Code: ZT2428188S

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 - 9£11.514%
10 - 19£11.038%
20 +£10.5512%


Description

eChlor Chlorine Tablets is a safer, chlorine alternative to bleach - it can
be used as a general disinfectant and a vegetable and salad wash.


The effervescent tablets create a powerful solution which sterilizes
drains, sinks, toilets and hard surfaces - it effectively kills salmonella,
MRSA and E.Coli, as well as many other germs.


eChlor Chlorine Tablets are a safe and reliable way to give a measured dose
of chlorine in solution and can contribute to your due diligence programme.


Unlike Liquid bleach, they do not degrade with storage and they have an
extended shelf life of up to 5 years.


Safer to handle and transport than liquid hypochlorite


N.B. Avoid contact with wet skin.


eChlor Chlorine Tablets products are referred to under different names but
they are all the same active ingredient known as sodium
dichloroisocyanurate (Trolosene sodium, NaDCC) and often referred to as:

- Chlorine tablets

- Chlorination Tablets

- Hypochlorite Tablets

- Bleach Tablets

- Cyanuric Acid Tablets


Used for a variety of disinfection tasks in Hospital, Food use, Care,
Nursing, Medical and many more applications.


Easy to calculate precise dosing requirement and excellent for due
diligence applications:


1 tablet in 1 Litre = 1,000 parts per million available chlorine


1 tablet in 5 Litres = 200 parts per million available chlorine


- Fast Dissolving ? tablets are effervescent. TOP TIP: Pre-dissolve in a
little warm water to speed up dissolution time

- 200 per tamper evident tub, packed 6 per case.

- 18mm diameter allows tablet to fit into a standard trigger spray

- USES AND EFFECTIVENESS ? 3.2g Effervescent Chlorination Tablets (1.67g
NaDCC, 1,000 ppm/L)

See full description
Specifications for Echlor Tablets W012 Cleaner, Disinfectant & Deodoriser 200 Tabs
  • Product Type
    Kitchen Sanitiser
  • Material
    Tablet
  • Size
    200 Tabs

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome