Heavy Duty Tungsten Tipped Sand Blast Kit

Order Code: ZT5144740S

£124.99 Inc VAT (20%)


Description

Sand Blast Kit Heavy Duty Tungsten Tipped.
V-TUF H4.011 SAND BLASTING KIT a favourite but effective attachment which injects sand into the high-pressure water jet and turns your pressure washer into a sand blaster.
High-Pressure Abrasive Blasting Kit blasts out up to 750 lbs. of abrasive per hour for fast cleaning and rust removal.

Application: Proven ideal for removing rust and stubborn dirt.
Big advantage: This method is the only way to sandblast without the need for extraction and breathing equipment.
The recommended blast media: Most popular is Kiln Dried Sand (Available from most builder’s merchants or suppliers) Fine silica sand & medium to coarse grit is also used. The media must be dry and the media intake port in the sand blast head must always be held above the water stream. - See lower two images.
Components included: Sand blaster head on 500mm tube with Inlet fitting: M22M, 4m flexible blast media suction pipe with rigid media pick up head.
Please note: Specifications can change without prior notice and images are for illustration only. E&OE

See full description
Specifications for Heavy Duty Tungsten Tipped Sand Blast Kit
  • Product Type
    Sand Blast Kit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome