BR 30/4 C Scrubber Dryer 240V Each

Order Code: ZT2428592S

£1,829.99 Inc VAT (20%)


Description

K?rcher?s BR 30/4 C scrubber dryer eliminates the hassle and safety risks associated with floor mopping in public areas. As easy to use as an upright
vacuum cleaner, the 30/4 thoroughly cleans and dries floors in a single pass, and can also be used for deep cleaning. Using a BR 30/4 C is faster, easier,
more hygienic and safer for operators and public than mopping, leaving floors instantly clean, safe and usable. The BR 30/4 C is designed to be safe and
hygienic for operators. Its four litre clean and dirty water tanks are fully removable and easy to clean and refill, while the roller brush and squeegees
can be removed and replaced without tools.


FEATURES AND BENEFITS


High-speed roller brush - Ten times higher contact pressure than manual cleaning. The roller brush also cleans structured surfaces and joints.

Roller assists forward movement for easy cleaning.

Immediately dry- The soft rubber squeegees remove moisture - backwards and forwards. Floors dry very quickly. For intensive cleaning, the suction can be
switched off via the foot pedal.

Vacuum off facility - Vacuum can be switched off by foot pedal. Detergent can be applied and then vacuumed for deeper cleaning.

Tanks are removable - The handy fresh water tank can be removed and filled in small sinks. The dirty water tank can be removed separately and emptied into
a sink, for example. Tanks can be removed separately or together. Including handle for easy transport.


TECHNICAL DATA


Working width, brush (mm) 300

Working width, vacuum (mm) 300

Motor rating (W) 820

Fresh / waste water tank (l) 4 / 4

Brush contact pressure (g/cm?) 100

Brush rotation speed (rpm) 1450

Max. area performance (m?/h) 200

Practical area performance (m?/h) 150

Sound level (dB(A)) 70.5

Frequency (Hz) 50 / 60

Voltage (V) 230

Weight (kg) 12

Dimensions (L x W x H) (mm) 390 x 335 x 1180


EQUPMENT


Roller brush

2-tank system

Mains operation

Transport wheels

2 straight squeegees

See full description
Specifications for BR 30/4 C Scrubber Dryer 240V Each
  • Size
    300mm / 12"
  • Product Type
    Scrubber Dryers
  • Colour
    Grey
  • Material
    Plastic/Metal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome