Stoko Sun Protect 30 Pure Skin Centre

Order Code: ZT1029037X

£104.99 Inc VAT (20%)
£109.994.5% off

Order by 5pm, get it Tomorrow

Description

Protect your workforce from harmful UV radiation with the Deb Sun PROTECT Skin Safety Centre. Designed to raise awareness and provide daily sun protection, this pre-assembled station includes a lockable Sun PROTECT dispenser, mirror for easy application, daily UV index guide, and key facts on skin cancer prevention. By fulfilling your duty of care and aligning with HSE guidelines, this product helps reduce UV-related risks in outdoor workplaces. Compatible with Sun Protect 1-litre cartridges (SKU: DEB7107825C), it ensures employees remain informed and protected.

Features and Benefits
• Integrated mirror, facilitates easy sunscreen application
• Informative display, UV index and cancer prevention facts included
• Compatible for use with DEB7107825C cartridges

See full description
Specifications for Stoko Sun Protect 30 Pure Skin Centre
  • Type
    Skin Safety Cradle
  • MFR Part No.
    SSCSUN1EN
  • Colour
    White
  • Dispensing Method
    Manual
  • Mount Type
    Wall Mounted
  • Height
    233mm
  • Capacity
    1L
  • Width
    130mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome