Stokoderm Sun Protect 50 Pure 1L

Order Code: ZT1029035X

£44.99 Inc VAT (20%)


Description

Perfume-free and water-resistant, the Stokoderm® SPF50 sunscreen is for professional use and protects the skin against harmful UVA, UVB, and UVC rays.

Features and Benefits
• Absorbs quickly and easily into the skin with no greasy residue
• Doesn't affect dexterity and grip of handheld tools
• Ultra-sensitive and perfume-free and suitable for use by all skin types
• water and sweat-resistant for long wear time
• Silicone-free to prevent pore-clogging
• Clinically proven to improve skin hydration

Standards
• ISO 24444:2010 (E)
• EC No. 1223/2009 (as amended)

1 Litre bottle compatible with <a>SUN1LDSEN Sun Protect Dispenser</a>

See full description
Specifications for Stokoderm Sun Protect 50 Pure 1L
  • MFR Part No.
    SPC1L
  • Fragrance
    Fragrance Free
  • Pack Quantity
    1
  • Size
    1L
  • Use
    Workshop
    Healthcare
    Industrial
  • Protection Level
    SPF50
  • Container Type
    Pump Bottle

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome