312387 Toilet Brush

Order Code: ZT3080277S

£22.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£22.990%
5 - 9£22.074%
10 - 19£21.158%
20 +£20.2312%


Description

Colour: White.
Material: Polypropylene.
Product Type: Toilet seats and cleaning.
Size in: 14.
Size mm: 356.White polypropylene 356mm (14'') toilet brush with domed head and bowl type holder.

See full description
Specifications for 312387 Toilet Brush
  • Colour
    White
  • Material
    Polypropylene
  • Size
    14in
  • Product Type
    Toilet Brush

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome