Closed Toilet Brush Set White Each

Order Code: ZT2426635S

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.545%
10 +£8.0910%


Description

JanSan Closed Toilet Brush Set White, it will not rust and no messy streaks visible on the white high gloss finish.


The closed toilet brush is ideal for storing the brush out of sight and cleaning fluid can be placed at the bottom to ensure optimum cleaning.


- Cleaning fluid can be placed at the bottom to ensure optimum cleaning.

- Stiff bristle for a powerful clean

- Colour: White (high gloss finish).

- Quality no rust brush.

- Easy to wipe clean

- Round open holder


Toilet brush dimensions:

- W 225mm

- H 350mm

- Dia 125mm

See full description
Specifications for Closed Toilet Brush Set White Each
  • Material
    Plastic
  • Colour
    White
  • Product Type
    Washroom Brushes
  • Size
    33cm / 13"

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome