SupaPlumb One Box Toilet, Seat & Cistern Chrome effect dual flush button 6 litre full flush and 3 litre reduced flush Bottom inlet and internal overflow Horizontal outlet pan Pre-assembled cistern fittings Dimensions: (w) 375 x (h) 730 x (d) 665mm
Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.