ParadiseLine Replacement Brush Head For Toilet Brush, HxWxD 400 X 100 X 100mm, White

Order Code: ZT2693311S

£45.99 Inc VAT (20%)


Description

ParadiseLine replacement brush head for toilet brush, HxWxD 400 x 100 x 100 mm, white. Supplied = assembled. Lock type = without lock. Housing material = plastic. Housing colour = white. Number of rolls = 0 pcs. Height = 400 mm. Width = 100 mm. Depth = 100 mm. Product type = toilet brushes. Replacement brush head for toilet brush, plastic.

See full description
Specifications for ParadiseLine Replacement Brush Head For Toilet Brush, HxWxD 400 X 100 X 100mm, White
  • Product Type
    Toilet Brushes
  • Supplied
    Assembled
  • Housing Colour
    White
  • Lock Type
    without Lock
  • Housing Material
    Plastic
  • Width
    100mm
  • Depth
    100mm
  • Height
    400mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome