ParadiseLine Toilet Brush With Odour Seal, With Replaceable Brush Head, White

Order Code: ZT2693358S

£129.99 Inc VAT (20%)


Description

ParadiseLine toilet brush with odour seal, with replaceable brush head, white. Supplied = assembled. Lock type = without lock. Housing material = plastic. Finish = plastic. Housing colour = white. Number of rolls = 0 pcs. Height = 400 mm. Width = 140 mm. Depth = 140 mm. Product type = toilet brushes. With integrated odour seal. Free standing or wall mounted. Removable drip tray. Toilet brush with odour seal. Free standing or wall mounting possible, removable drip tray, replaceable brush head. Made of plastic, white.

See full description
Specifications for ParadiseLine Toilet Brush With Odour Seal, With Replaceable Brush Head, White
  • Product Type
    Toilet Brushes
  • Finish
    Plastic
  • Lock Type
    without Lock
  • Housing Material
    Plastic
  • Housing Colour
    White
  • Supplied
    Assembled
  • Width
    140mm
  • Height
    400mm
  • Depth
    140mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome