Stainless Steel Toilet Brush Set Each

Order Code: ZT2426681S

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.545%
10 +£8.0910%


Description

JanSan Stainless Steel Toilet Brush Set for tall toilet bowl and toilet brush holder with Lid great toilet bowl cleaner. This attractive chrome enclosed holder with toilet brush suits any modern bathroom.
The holder conceals toilet brush when not in use, containing any odours and ensuring no excess water drips onto your bathroom floor.
Simple in design, the toilet brush & holder will bring glamour to your toilet or bathroom every time!
Colour: Metallic Item dimensions: L x W x H 10 x 10 x 27 centimetres Features : Suitable for use in the toilet and bathroom Includes : Brush head and Holder Material : Stainless Steel Hygienic, lightweight and easy to use

See full description
Specifications for Stainless Steel Toilet Brush Set Each
  • Colour
    Silver
  • Material
    Stainless Steel
  • Product Type
    Washroom Brushes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome