Toilet Brush Holder, Stainless Steel, Brushed, HxWxD 434 X 114 X 111mm

Order Code: ZT2689004S

£269.99 Inc VAT (20%)


Description

Toilet brush holder, stainless steel, brushed, HxWxD 434 x 114 x 111 mm. Supplied = flat pack. Lock type = without lock. Housing material = stainless steel. Finish = brushed. Housing colour = stainless steel. Number of rolls = 0 pcs. Height = 434 mm. Width = 114 mm. Depth = 111 mm. Feature = adjustable dispensing position. Product type = toilet brushes. Suitable for universal use for public, high traffic areas at risk of vandalism. Optionally closed on right or left. Model open at the side, closed front. Consists of wall mounting bracket and cover, vertical rotation allows it to be installed with the visible side closed. Inner liner can be removed for cleaning. Brush handle made of plastic, with black nylon brush. Four point attachment for surface mounting. Made of brushed stainless steel. No fingerprints or discolouration.

See full description
Specifications for Toilet Brush Holder, Stainless Steel, Brushed, HxWxD 434 X 114 X 111mm
  • Product Type
    Toilet Brushes
  • Supplied
    Flat Pack
  • Lock Type
    without Lock
  • Housing Colour
    Stainless Steel
  • Finish
    Brushed
  • Housing Material
    Stainless Steel
  • Width
    114mm
  • Features
    Adjustable Dispensing Position
  • Height
    434mm
  • Depth
    111mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome