Toilet Brush Holder, Stainless Steel, Painted White, HxWxD 434 X 114 X 111mm

Order Code: ZT2689197S

£259.99 Inc VAT (20%)


Description

Toilet brush holder, stainless steel, painted white, HxWxD 434 x 114 x 111 mm. Supplied = flat pack. Lock type = without lock. Housing material = stainless steel. Finish = coated in white. Housing colour = white. Number of rolls = 0 pcs. Height = 434 mm. Width = 114 mm. Depth = 111 mm. Feature = adjustable dispensing position. Product type = toilet brushes. Suitable for universal use for public, high traffic areas at risk of vandalism. Optionally closed on right or left. Model open at the side, closed front. Consists of wall mounting bracket and cover, vertical rotation allows it to be installed with the visible side closed. Inner liner can be removed for cleaning. Brush handle made of plastic, with black nylon brush. Four point attachment for surface mounting. Made of stainless steel, white powder coating.

See full description
Specifications for Toilet Brush Holder, Stainless Steel, Painted White, HxWxD 434 X 114 X 111mm
  • Product Type
    Toilet Brushes
  • Finish
    Coated In White
  • Lock Type
    without Lock
  • Housing Material
    Stainless Steel
  • Housing Colour
    White
  • Supplied
    Flat Pack
  • Depth
    111mm
  • Width
    114mm
  • Features
    Adjustable Dispensing Position
  • Height
    434mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome