WC Set Round - Open

Order Code: ZT4969976S

£6.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.990%
5 - 9£6.714%
10 - 19£6.438%
20 - 49£6.1512%
50 +£5.8716%


Description

Elliott WC Set Round - Open Toilet Brush Set Size height 41cm (approx) Colour white Plastic toilet set Brush holder encases the brush head

Specifications for WC Set Round - Open
  • Height
    41cm
  • Type
    WC Set
  • Shape
    Round
  • Colour
    White
  • Material
    Plastic
  • Product Type
    Toilet Brush Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome