304 Grade Brushed Stainless Steel Jumbo Toilet Roll Dispenser

Order Code: ZT4976404S

£52.99 Inc VAT (20%)


Description

304 Grade Brushed Stainless Steel Jumbo Dispenser
A Brushed Stainless Steel Finish
304 Grade Stainless Steel
Wall Mounted
Lockable
Dispenses Jumbo Toilet Tissue Paper
Interchangeable core between 2 1/4” and 3”
Height: 318mm

Width: 310mm

Depth: 126mm

Core: 2 1/4” and 3”

Code: BS02

See full description
Specifications for 304 Grade Brushed Stainless Steel Jumbo Toilet Roll Dispenser
  • Height
    318mm
  • Finish
    Brushed
  • Material
    304 Grade Stainless Steel
  • Width
    310mm
  • Depth
    126mm
  • Mounting Type
    Wall Mounted

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome