304 Grade Brushed Stainless Steel Mini Jumbo Toilet Roll Dispenser

Order Code: ZT4976418S

£44.99 Inc VAT (20%)


Description

304 Grade Brushed Stainless Steel Mini Jumbo Dispenser
A Brushed Stainless Steel Finish
304 Grade Stainless Steel
Wall Mounted
Lockable
Dispenses Mini Jumbo Toilet Tissue Paper
Interchangeable core between 2 1/4” and 3”
Height: 268mm

Width: 260mm

Depth: 126mm

Core: 2 1/4” and 3”

Code: BS01

See full description
Specifications for 304 Grade Brushed Stainless Steel Mini Jumbo Toilet Roll Dispenser
  • Product Type
    Toilet Roll Dispenser
  • Width
    260mm
  • Material
    304 Grade Stainless Steel
  • Height
    268mm
  • Finish
    Brushed
  • Depth
    126mm
  • Mounting Type
    Wall Mounted

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome