Cleaning Station, With Paper Dispenser And Bottle Holder, Sheet Steel, Black Grey

Order Code: ZT2691713S

£469.99 Inc VAT (20%)


Description

Cleaning station, with paper dispenser and bottle holder, sheet steel, black grey. Supplied = assembled. Product type = special containers. Capacity = 32 l. Height = 900 mm. Width = 460 mm. Depth = 350 mm. Diameter = 120 mm. Waste collector material = sheet steel, galvanised and powder coated. Waste collector colour = black grey. Inner container material = sheet steel, galvanised. Weight = 12 kg. Practical paper roll and bottle holder. For paper rolls (max. dimensions H x : 260 x 340 mm) Supplied complete with inner container made of zinc plated sheet steel with practical bow handle (capacity approx. 32 l) Stainless steel cover with hole, matt finish (hole with rubber spout for protection) Bottle holder with bracket made of zinc plated sheet steel, powder coated in silver (is bolted to the centre section) Dimensions H x approx. 125 x 120 mm. Paper roll (max. dimensions H x : 260 x 340 mm) available separately.

See full description
Specifications for Cleaning Station, With Paper Dispenser And Bottle Holder, Sheet Steel, Black Grey
  • Capacity
    32L
  • Product Type
    Special Containers
  • Supplied
    Assembled
  • Height
    900mm
  • Depth
    350mm
  • Waste Collector Colour
    Black Grey
  • Width
    460mm
  • Inner Container Material
    Sheet Steel, Galvanised
  • Diameter
    120mm