Coreless Mid TR Disp Steel 1 Piece

Order Code: ZT3595014S

£139.99 Inc VAT (20%)


Description

The Tork Coreless Mid-size Toilet Roll Dispenser caters to customers seeking an efficient solution for low to medium traffic washrooms, prioritizing guest satisfaction. Ideal for offices, small businesses, and institutions, this dispenser ensures a consistent and accessible toilet paper supply. Specifically designed for coreless mid-size toilet rolls, it embodies streamlined functionality for optimal efficiency and guest comfort. With its sleek design, this dispenser guarantees a reliable and readily available toilet paper solution, making it an essential addition to washrooms where maintaining guest satisfaction is paramount.

Features and Benefits
• Tailored for low to medium traffic washrooms, prioritizing guest satisfaction
• Ensures high efficiency with a constant supply of toilet paper for guests
• Coreless rolls eliminate waste, contributing to environmental sustainability
• Streamlined design for optimal functionality and ease of use
• Guarantees a reliable and readily available toilet paper solution
• Ideal for environments where guest satisfaction and waste reduction are priorities

See full description
Specifications for Coreless Mid TR Disp Steel 1 Piece
  • Type
    Toilet Roll Dispenser
  • Mount Type
    Wall Mounted
  • Width
    140mm
  • MFR Part No.
    472259
  • Colour
    Silver
  • Height
    120mm
  • Length
    140mm
  • Material
    Metal
  • Depth
    140mm
  • System
    T7
  • Dispenser Type
    Wall Mounted
  • Capacity
    Rolls

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome