DCPBPW Bulk Pack Commodity Dispenser

Order Code: ZT1382343X

£15.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£15.990%
5 - 9£15.195%
10 - 19£14.3910%
20 +£13.5915%


Description

Features:

- Simple to operate
- Easy to refill and with a sleek modern exterior
- The windows not only complement the design, but they can be used to check fill levels without the need to open the dispenser every time
- Lockable, versatile aperture will dispense, most bulk pack tissue

See full description
Specifications for DCPBPW Bulk Pack Commodity Dispenser
  • Additional Features
    Simple locking mechanism to keep its contents safe
  • Model Number
    DCPBPW
  • Colour
    White
  • MFR Part No.
    DCPBPW
  • Mount Type
    Wall Mounted
  • For Use With
    120 sheet sleeves
  • Capacity
    Hand Towel Sleeves
  • Type
    Hand Towel Dispenser
  • Width
    170mm
  • Material
    Plastic
  • Length
    311mm
  • Height
    170mm
  • Dispenser Type
    Wall Mounted

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome