0
1
2

Esd-Roll Wiper Dispenser Bucket 5LTR Black (CASE-4)

Order Code: ZT3462761S

£359.99 Inc VAT (20%)


Description

Certain critical environments require very specific wiping products and dispensing systems. With this in mind, expertise and wiping technology was applied to create the Kimtech Wettask ESD-safe wet-wiping dispensing system, helping improve safety, maximise efficiency and productivity while reducing wiping and solvent costs. The Kimtech Wettask ESD-safe wet-wiping dispensing system leads the way in protection for processes in ESD-Sensitive and Explosion risk areas. Delivering a guaranteed safe wet-wiping system to protect ESD sensitive processes. The system is certified by Keinath for use in ESD sensitive environments and approved by TÜV for use in EX-Zone 1 explosion group IIB industrial processes only when used with Kimtech Wipes. An airtight wiping system with removable lid for convenient refilling and separate centrefeed lid for easy dispensing of sheets to control usage. It is designed for use with pre-soaked wiper rolls in ESD-sensitive and explosion risk areas where ungrounded wet-wiping dispensing solutions can lead to damage of components and risk of explosion. The fully integrated wet-wiping system enables control of the right base sheet and solvent for specific processes. The first ESD-safe wet-wiping system, for use with even the most high risk solvents. Featuring a durable handle and hand grip the bucket has a transport lock allowing for off-site preparation to improve in-facility health and safety; electrostatic grounding via two attachment areas for grounding devices when required; a choice of inserts for easier dispensing and a visual management system for contents identification. Designed to help manage risk in electronic component manufacturing or assembly, Aerospace, Industrial manufacturing and Automotive environments. Dispenser size: 23.5 cm(L) x 22cm (W) x 23.5cm (D). The dispenser may be used with all Kimtech Wettask Wipes (61930, 38665, 38667, 7762, 7764, 7767, 7769). 4 x Kimtech Wettask ESD-Roll Wiper Dispenser Buckets - 5 Ltr

Please ensure to carry the product in a safe manner for the weight indicated on the packaging.

See full description
Specifications for Esd-Roll Wiper Dispenser Bucket 5LTR Black (CASE-4)
  • MFR Part No.
    7918
  • Type
    Wiper Roll Dispenser
  • Width
    220mm
  • Colour
    Black
  • Length
    235mm
  • Material
    Plastic
  • Depth
    235mm
  • Series
    Wettask
  • Dispenser Type
    Portable
  • Capacity
    Rolls