0
1
2
3
4
5
6
7
8
9
10
11
12

Essential Jumbo Roll Toilet Tissue 8614 - 2 Ply Toilet Paper - 12 Rolls x 500 White Toilet Paper Sheets (2,400m)

Order Code: ZT1030494X

£41.99 Inc VAT (20%)


Description

Elevate your washroom experience with trusted and familiar Scott Essential washroom solutions, designed to help you support washroom hygiene standards in high frequency environments without compromising on quality and value. Scott Essential jumbo toilet tissue is a quality 2 ply toilet paper which offers an efficient solution for high traffic locations, with reliable flushability to prevent toilet tissue blockages and promote good workplace hygiene. Embossed Scott logo and patterns offer an enhanced appearance and feel to every sheet of toilet paper. Made from 100% recycled fibres, each jumbo toilet roll offers high capacity with each roll 5 times longer than the standard commercial toilet roll. Compatible with a variety of Kimberly-Clark toilet paper dispenser options: Aquarius Single Mini jumbo roll toilet tissue dispenser in white (product code 6958), a high capacity white Aquarius commercial toilet paper dispenser (product code 6947), non stop Aquarius dispensers in white and black (product codes 6991 and 7184) and a high image single roll stainless steel dispenser (product code 8974). For environmental assurance, Scott Essential jumbo toilet paper is made from 100% recycled fibres and carries the European Ecolabel. Each 40cm x 9cm jumbo toilet paper roll has 500 white 2 ply toilet paper sheets and is 200m in length. This product has a 76mm core. 12 rolls x 500 white, 2 ply sheets (2,400m)

Please ensure to carry the product in a safe manner for the weight indicated on the packaging.

See full description
Specifications for Essential Jumbo Roll Toilet Tissue 8614 - 2 Ply Toilet Paper - 12 Rolls x 500 White Toilet Paper Sheets (2,400m)
  • Type
    Mini Jumbo Toilet Roll
  • Pack Quantity
    12 Rolls
  • Number of Ply
    2
  • Core Size
    7.6cm
  • Model Number
    8614070
  • Colour
    White
  • MFR Part No.
    8614
  • Dimensions
    9.00cm x 200m
  • Sheets Per Sleeve
    500
  • Series
    8614
  • Number of Sheets
    500
  • Number of Sleeves/Rolls
    12
  • Product Form
    Roll
  • For Use With
    KIM9528974K
  • Sheets Per Roll
    500
  • Dispenser Type
    Wall Mounted
  • Sheet Length
    400mm
  • Sheet Width
    90mm
  • Scented
    No
  • Textured/Embossed
    Yes
  • Roll Type
    Mini Jumbo
  • Core Diameter
    76mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome