Evolve Paper Towel Dispenser Each

Order Code: ZT2427201S

£23.99 Inc VAT (20%)


Description

Paper Towel Dispenser has a translucent window and a large graphics area, offering you the ability to customise the dispenser with your washroom.


This unit has a capacity to hold 400 C-fold /600 multifold. Ideally suited for internal work areas with a lower footfall and demand.



Tough yet stylish ABS construction makes our dispensers as vandal-resistant as they are easy-on-the-eye


Manufactured in the UK.


Ideal toilet paper dispenser for busy washrooms such as Hospitals, Nursing Homes, Schools, Hotels and Industrial Washrooms!


- Lockable paper towel dispenser

- High impact cover

- Versatile aperture will dispense most paper towel types

- Maximum paper towel size 255mm x 120mm

- Towel Capacity: 400 c-fold towels or 600 multifold towels


Height 360mm

Width 276 mm

Projection 125 mm

See full description
Specifications for Evolve Paper Towel Dispenser Each
  • Size
    27.6 x 36 x 12.5cm
  • Material
    ABS Plastic
  • Colour
    White
  • Product Type
    Folded Paper Towels Dispenser

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome