Facial Tissue Dispenser Stainless Steel Surface Mounted Each

Order Code: ZT2430017S

£59.99 Inc VAT (20%)


Description

JanSan Facial Tissue Surface Mounted Dispenser Stainless Steel is a top quality Polished Stainless Steel facial tissue dispenser ideal for hotels, cruise ships, office, receptions and prestigious washrooms. This dispenser is available as a free standing or wall mounted dispenser and also a recessed facial tissue dispenser for a more discreet look! The free standing tissue dispenser can also be fixed permanently to the wall or counter surface.
Product features - Facial tissue dispenser designed to be fixed to any surface or it can simple be free standing! - Easy access for filling front cover is secured to the stainless steel base via two sprung clips! - Surface mounted or recessed options - Capacity 300 facial tissues - Surface mounted tissue dispenser holds one standard tissue box!
Specification - H 75mm - W 284mm - D 137mm

See full description
Specifications for Facial Tissue Dispenser Stainless Steel Surface Mounted Each
  • Size
    7 x 28.7 x 13.8 cm
  • Colour
    Silver
  • Material
    Stainless Steel
  • Product Type
    Facial Tissue Dispenser

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome