Hand Towel Dispenser Plastic White (6945)

Order Code: ZT3141110S

£39.99 Inc VAT (20%)


Description

AQUARIUS Hand Towel Dispenser 6945 Plastic White 26. 5 x 14 x 39. 9 cm Create a hygienic and coordinated washroom experience with the Aquarius dispenser range, designed to work in perfect harmony with the trusted and familiar Kleenex and Scott brands. These washroom dispensers are designed to support hygiene standards and deliver a consistent washroom hygiene solution suited to your workplace hygiene needs. Our Aquarius folded hand towel dispenser pairs innovation and style with exceptional performance. This paper hand towel dispenser has a sleek and smooth rounded design with no dirt traps, allowing an easy one-wipe clean for improved washroom hygiene. The fully enclosed dispenser system ensures you only touch the product you use to help support high hygiene standards in the workplace. The high capacity of this paper hand towel dispenser helps to ensure there is always product available. Refilling the dispenser is simple and the hassle-free maintenance keeps costs down in areas of heavy use. Jamming, wastage, and costs are minimised by the unique, patented overfilling device of this hand towel dispenser, which is also designed to ensure a smooth dispensing experience. This folded paper towel dispenser delivers single-sheet interfold hand towels, also known as V fold hand towels. This hand towel format helps to reduce overuse. The Aquarius folded hand towel dispenser also features a hidden lock for refilling and a window to help you anticipate the towels running out. Our touch-free dispensers reduce the risk of cross-contamination. The white Aquarius folded paper hand towel dispenser is also available in black (code 7171) to suit all washrooms. This commercial paper towel dispenser measures 39. 9 cm (L) x 26. 5 cm (W) x 13. 6 cm (D) The Kimberly-Clark dispenser is compatible with a variety of Kleenex and Scott folded hand towels from Kimberly-Clark, recommended: 6710, 6659, 6663, 6669, 6677, 6682, 6778, 6789, 3749, 4632, 6637. It is also compatible with: 6633, 6647, 6649, 6664, 6689, 6764, 6771, 6772, 6773, 6777, 7979. We recommend1327 9100 with this dispenser

See full description
Specifications for Hand Towel Dispenser Plastic White (6945)
  • Product Type
    Hand Towel Dispensers
  • Type
    Paper Towel Dispensers
  • Form
    Interfold
  • Lock Type
    Key/Push Button
  • Colour
    White
  • Material
    Plastic
  • Dimensions (W x D x H)
    146x412x280mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome