Heavy Duty Manual Gummed Paper Tape Dispenser

Order Code: ZT1056868X

£609.99 Inc VAT (20%)


Description

Precision-made, durable gummed paper tape dispensers can produce measured lengths with optimum moistening to reduce tape waste and ensure the best seal. Manual pull and tear dispenser, roller moistens as tape is pulled forwards.

Max. Tape width: 80mm.
Not suitable for reinforced gummed paper tape.

Specifications for Heavy Duty Manual Gummed Paper Tape Dispenser
  • For Tape Width
    Up to 80mm
  • Dispenser Capacity
    Max Width 80mm
  • Type
    Heavy Duty
  • Colour
    Grey
  • Core Size
    80mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome